Shop All POS Paper Rolls
Iconex
Impact Printing Carbonless Paper Rolls, 2.25x70 ft, White/Canary, PK10
Mfr # 9325
Zoro # G7513916
product price: $30.99
/pk 10, $3.10/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White/Canary
- For Use With Verifone 420, 460
- Characteristics Credit Card Verification Rolls—For use with Impact Printers that use a ribbon.
- Weight 3.053 lbs
- Color White/Canary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 9325
- Zoro # G7513916
- UPC # 89243093253
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 2.25" x 70 ft |
Details
Item | Paper |
Paper Color | White/Canary |
For Use With | Verifone 420, 460 |
Characteristics | Credit Card Verification Rolls—For use with Impact Printers that use a ribbon. |
Weight | 3.053 lbs |
Color | White/Canary |
Rolls Per Unit | 10 |
Number of Parts | 2 |
Machine Compatibility | POS Machines |
Description
IconexTM Impact Printing Carbonless Paper Rolls, 2.25" x 70 ft, White/Canary, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1-1/2 x 1-1/2'' - 4 Mil Reclosable Poly Bags, 1000PK (PB3743)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 6", Kraft, 25/Bundle (11R189)
- GREAT EXPLORATIONS Wonder Stars Super Kit (19491)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 20", Kraft, 10/Bundle (493U22)
- ICONEX Paper, Roll, 2.25X85, 50Ctn Pk (ICX90780549)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK12 (8835)
- ICONEX Paper, Roll, 2.25X55, Thm, 50Rl Pk (ICX90783066)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100 (90720008)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 230 ft, White, PK8 (05217)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- BUSINESS SOURCE Adding Machine Paper Rolls- 2.25 in. x 150 ft.- 12-PK- White (BSN28650)
- Iconex POS Paper Rolls