Shop All POS Paper Rolls
Iconex
Impact Bond Paper Rolls, 3 x 150 ft, White, PK50
Mfr # 7702
Zoro # G7515620
product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Characteristics POS Cash Register, Credit Card Verifications, Calculator, Adding Machine
- Sheet Size 3" x 150 ft
- Weight 21.4 lbs
- Features End of Roll Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 7702
- Zoro # G7515620
- UPC # 50089243077029
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3" x 150 ft |
Details
Item | Paper |
Paper Color | White |
Characteristics | POS Cash Register, Credit Card Verifications, Calculator, Adding Machine |
Weight | 21.4 lbs |
Features | End of Roll Indicator |
Color | White |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Number of Parts | 1 |
Rolls Per Unit | 50 |
Description
IconexTM Impact Bond Paper Rolls, 3" x 150 ft, White, 50/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-WH Classic Curbside Mailbox; White (SCC-1008-WH)
- UNIVERSAL ONE Paper Clip, Wire, Smooth, PK1000 (UNV72210)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6 (05212)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK12 (8835)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 230 ft, White, PK8 (05217)
- ICONEX Iconex 2.25 in. Thermal Print Paper Receipt Roll; White - Pack of 5 (ICX90781283)
- NATIONAL CHECKING Register Roll 3x100 Ft. 2 Ply White Canary Kitchen Printer Roll, PK30 (2300SP)
- Iconex POS Paper Rolls