Shop All POS Paper Rolls
Iconex
Impact Bond Paper Rolls, 3 x 150 ft, White, PK50
Mfr # 5479
Zoro # G7517005
product price: $120.99
/pk 50, $2.42/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- For Use With Addmaster IF3080; IJ1000, J2000, 2040, 2050, 3080, 6000; MJ5000
- Characteristics Teller Window/Financial
- Sheet Size 3" x 150 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 5479
- Zoro # G7517005
- UPC # 50089243054792
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3" x 150 ft |
Details
Item | Paper |
Paper Color | White |
For Use With | Addmaster IF3080; IJ1000, J2000, 2040, 2050, 3080, 6000; MJ5000 |
Characteristics | Teller Window/Financial |
Color | White |
Features | End of Roll Indicator |
Weight | 20 lbs |
Number of Parts | 1 |
Rolls Per Unit | 50 |
Machine Compatibility | Bank Teller Machines |
Description
IconexTM Impact Bond Paper Rolls, 3" x 150 ft, White, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 18"x7-1/4"x18", BK (SAF4259BL)
- CIG ecoPost Non-OEM New Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC40, 2PK (ECOPIC40)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4"W, PK25 (252012)
- MEAD Board, Cork, 3X2 (MEA85361)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- ICONEX Iconex 2.25 in. Thermal Print Paper Receipt Roll; White - Pack of 5 (ICX90781283)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- ICONEX Paper, Roll, 2.25X55, Thm, 50Rl Pk (ICX90783066)
- XEROX Paper, Carbonless, 3Pt, Pk (XER3R12424)
- Iconex POS Paper Rolls