Shop All POS Paper Rolls
Iconex
Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK12
Mfr # 8835
Zoro # G7517215
product price: $22.19
/pk 12, $1.85/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Characteristics POS Cash Register, Credit Card Verifications, Calculator, Adding Machine
- Color White
- Weight 3.565 lbs
- Features End of Roll Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 8835
- Zoro # G7517215
- UPC # 89243088358
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 2.25" x 150 ft |
Details
Item | Paper |
Paper Color | White |
Characteristics | POS Cash Register, Credit Card Verifications, Calculator, Adding Machine |
Color | White |
Weight | 3.565 lbs |
Features | End of Roll Indicator |
Rolls Per Unit | 12 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Number of Parts | 1 |
Description
IconexTM Impact Bond Paper Rolls, 2.25" x 150 ft, White, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 3-4) (TCR8310)
- SHARPIE Retractable Permanent Marker, Fine Bullet Tip, Black, PK12 (32701)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case (LL173PK)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100 (90720008)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- ICONEX Iconex 2.25 in. Thermal Print Paper Receipt Roll; White - Pack of 5 (ICX90781283)
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk (ICX90781283)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6 (05212)
- ICONEX POS Thermal Receipt Paper, PK50 (9078-0569)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 85 ft, PK3 (25347)
- Iconex POS Paper Rolls