Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 4.28" x 78ft, White, PK12
Mfr # PMF06360
Zoro # G400001512
product price: $53.45
/pk 12, $4.45/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Color White
- For Use With Abbott ADX/IMX; Allergan Humphrey Ultrasonic MDL 820
- Characteristics Medical/Laboratory/Police/Special Use—Thermal receipt with coated side out.
- Color White
- Sheet Size 4.28" x 78 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # PMF06360
- Zoro # G400001512
- UPC # 89243027692
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 4.28" x 78 ft |
Details
Item | Paper |
Paper Color | White |
For Use With | Abbott ADX/IMX; Allergan Humphrey Ultrasonic MDL 820 |
Characteristics | Medical/Laboratory/Police/Special Use—Thermal receipt with coated side out. |
Color | White |
Weight | 3.66 lbs |
Standards | IBM Approved |
Machine Compatibility | Med Lab Printers |
Rolls Per Unit | 12 |
Number of Parts | 1 |
Description
The paper rolls are guaranteed to work efficiently with your machine printhead to provide crisp, clear, black images. The reliability and performance of a thermal printer is directly related to the quality of the supplies, including the paper, used by the customer. The IBM® Testing Process is an "Industry Standard" test for the thermal papers used in the marketplace. To be IBM® approved, the paper must pass a 100km of paper printhead test without abrasion or build-up, with no cutting failures. IBM testing only confirms that the use of approved papers will not negatively affect the operating life of an IBM thermal printer. Manufactured to OEM specifications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- MEAD Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38058)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- QUARTET Replacement Lens, 23 in. H, 34 in. W (72987)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- ICONEX Iconex 2.25 in. Thermal Print Paper Receipt Roll; White - Pack of 5 (ICX90781283)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk (ICX90781283)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- ICONEX Paper, Roll, 3""X225', 24Pk (ICX90781294)
- NEKOOSA Paper, Carbonless3Pt W/C/P Pk (NEK17391)
- Iconex POS Paper Rolls