Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 3.13x230 ft, White, PK50
Mfr # 5214
Zoro # G7516287
product price: $308.99
/pk 50, $6.18/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- For Use With Various Models: Axiohm, Citizen, Epson, IBM, NCR & Seiko
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
- Color White
- Sheet Size 3.13" x 230 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 5214
- Zoro # G7516287
- UPC # 50089243052149
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3.13" x 230 ft |
Details
Item | Paper |
Paper Color | White |
For Use With | Various Models: Axiohm, Citizen, Epson, IBM, NCR & Seiko |
Characteristics | Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines |
Color | White |
Weight | 34 lbs |
Standards | IBM Approved |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 50 |
Number of Parts | 1 |
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 3.13" x 230 ft, White, 50/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330NALT)
- ZORO SELECT Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000 (5CPE0)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3520)
- SHARPIE Blue Permanent Marker, Twin Tip, 12 PK (32003)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK12 (8835)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6 (05212)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- ICONEX Paper, Med/Lab, 2.25""X80, 12Pk (ICX90783046)
- ICONEX Paper, Roll, 3.11"X230', 50Pk (ICX90781278)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk (BSN28625)
- Iconex POS Paper Rolls