Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 3.13x119 ft, White, PK50
Mfr # 05210
Zoro # G7516804
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
- Sheet Size 3.13" x 119 ft
- Color White
- Features End of Roll Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 05210
- Zoro # G7516804
- UPC # 50089243052101
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3.13" x 119 ft |
Details
Item | Paper |
Paper Color | White |
Characteristics | Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines |
Color | White |
Features | End of Roll Indicator |
Weight | 17.4 lbs |
Standards | IBM Approved |
Number of Parts | 1 |
Rolls Per Unit | 50 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 3.13" x 119 ft, White, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 4-Part Manila Classification Folders, PK10 (17271)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 1/2", 200 ft. (SC1220)
- EAGLE THERMOPLASTICS Weighing/Drying Pan, 1/4 In. D, PK50 (D-123)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK12 (8835)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24 (8838)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 230 ft, White, PK8 (05217)
- ICONEX POS Thermal Receipt Paper, PK50 (9078-0569)
- ICONEX Paper, Roll, 2.25X85, 50Ctn Pk (ICX90780549)
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk (ICX90781283)
- Iconex POS Paper Rolls