Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 3.13 x 230ft, Wht, PK10
Mfr # 07906
Zoro # G7516506
product price: $55.99
/pk 10, $5.60/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
- Color White
- Standards IBM Approved
- Weight 5.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 07906
- Zoro # G7516506
- UPC # 89243079066
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3.13" x 230 ft |
Details
Item | Paper |
Paper Color | White |
Characteristics | Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines |
Color | White |
Standards | IBM Approved |
Weight | 5.4 lbs |
Features | End of Roll Indicator |
Number of Parts | 1 |
Rolls Per Unit | 10 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 3.13" x 230 ft, White, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Sapphire 1.75Mm 2Kg (3DCH0217520)
- UNIVERSAL Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK (UNV36105)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- NINJATEK Cheetah Sapphire 1.75Mm .5Kg (3DCH0217505)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100 (90720008)
- ICONEX Paper, Roll, 3""X90, 50Pk, Wh/Ca Pk (ICX90770047)
- ICONEX Paper, Roll, 3""X225', 24Pk (ICX90781294)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- NATIONAL CHECKING National Checking Register Roll 2.25 White 1 Ply, PK40 (1225-130SP)
- Iconex POS Paper Rolls