Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24
Mfr # 8838
Zoro # G7516628
product price: $140.99
/pk 24, $5.87/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
- Standards IBM Approved
- Sheet Size 3" x 225 ft
- Weight 14.59 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 8838
- Zoro # G7516628
- UPC # 50089243088384
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3" x 225 ft |
Details
Item | Paper |
Paper Color | White |
Characteristics | Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines |
Standards | IBM Approved |
Weight | 14.59 lbs |
Color | White |
Rolls Per Unit | 24 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Number of Parts | 1 |
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 3" x 225 ft, White, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Ceramic Disc Magnets (MDCD10CR75)
- LEXMARK C341XM0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Mgnta (C341XM0)
- MARTIN SPORTS Martin Sports Plastic Scooter, Blue (PL14BLUE)
- PYRAMID TECHNOLOGIES 43079 Time Clock Ribbon, Black (43079)
- ICONEX Paper, Roll, 3""X90, 50Pk, Wh/Ca Pk (ICX90770047)
- ICONEX POS Thermal Receipt Paper, PK50 (9078-0569)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK100 (8677)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100 (90720008)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6 (05212)
- POINT PLUS 2 3/4'' x 194' Traditional Bond Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR275190)
- Iconex POS Paper Rolls