Iconex

Direct Thermal Printing Thermal Paper Rolls, 2.25 x 80 ft, White, PK12


product price: $52.59
/pk 12, $4.38/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Paper Color White
  • For Use With Beckman-Clinical 700, Clinitek-10/100, Fonix-6500
  • Characteristics Medical/Laboratory/Police/Special Use
  • Weight 1.768 lbs
  • Sheet Size 2.25" x 80 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sheet Size 2.25" x 80 ft

Details

Item Paper
Paper Color White
For Use With Beckman-Clinical 700, Clinitek-10/100, Fonix-6500
Characteristics Medical/Laboratory/Police/Special Use
Weight 1.768 lbs
Color White
Standards IBM Approved
Machine Compatibility Med Lab Printers
Rolls Per Unit 12
Number of Parts 1

Description

IconexTM Direct Thermal Printing Thermal Paper Rolls, 2.25" x 80 ft, White, 12/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.