Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50
Mfr # 527550
Zoro # G7514990
product price: $47.79
/pk 50, $0.96/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Sheet Size 2.25" x 75 ft
- Color White
- Weight 6.88 lbs
- Machine Compatibility POS Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 527550
- Zoro # G7514990
- UPC # 50089243995262
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 2.25" x 75 ft |
Details
Item | Paper |
Paper Color | White |
Color | White |
Weight | 6.88 lbs |
Machine Compatibility | POS Machines |
Rolls Per Unit | 50 |
Number of Parts | 1 |
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 2.25" x 75 ft, White, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1/2" Round Presentation Binder, Blue (AVE17670)
- FRIXION Marker, Erasable, Bold Point Type, 12/PK, Assorted PK (PIL44155)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Purple, Pk100 (PFXH110DPR)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK12 (8835)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk (ICX90781283)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- POINT PLUS 2 3/4'' x 194' Traditional Bond Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR275190)
- Iconex POS Paper Rolls