Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6
Mfr # 05212
Zoro # G7516016
product price: $27.85
/pk 6, $4.64/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
- Features End of Roll Indicator
- Standards IBM Approved
- Weight 1.699 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 05212
- Zoro # G7516016
- UPC # 89243052120
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 2.25" x 165 ft |
Details
Item | Paper |
Paper Color | White |
Characteristics | Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines |
Features | End of Roll Indicator |
Standards | IBM Approved |
Weight | 1.699 lbs |
Color | White |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 6 |
Number of Parts | 1 |
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 2.25" x 165 ft, White, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1180-3A)
- COMPLYRIGHT Employee Folder, Expanded, Confid, PK25 (A0175)
- ZORO SELECT Stapler, 100 Sheet, Black/Gray (2WFR7)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84206)
- ICONEX Paper, Roll, 3""X225', 24Pk (ICX90781294)
- ICONEX Paper, Roll, 2.25""X230, 50Rl Pk (ICX90782983)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- ICONEX Iconex 2.25 in. Thermal Print Paper Receipt Roll; White - Pack of 5 (ICX90781283)
- ICONEX Paper, Roll, 82Mmx240', 4Pk (ICX90742242)
- ICONEX Paper, Roll, 3.11"X230', 50Pk (ICX90781278)
- Iconex POS Paper Rolls