Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 1.75 x 150ft, Wht, PK10
Mfr # 18996
Zoro # G7516235
product price: $25.79
/pk 10, $2.58/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- For Use With Omniprint OM20; Seiko DPU20, DPU201G, DPU212, LTP251
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
- Standards IBM Approved
- Sheet Size 1.75" x 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 18996
- Zoro # G7516235
- UPC # 89243189963
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 1.75" x 150 ft |
Details
Item | Paper |
Paper Color | White |
For Use With | Omniprint OM20; Seiko DPU20, DPU201G, DPU212, LTP251 |
Characteristics | Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines |
Standards | IBM Approved |
Color | White |
Weight | 2.031 lbs |
Number of Parts | 1 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 10 |
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 1.75" x 150 ft, White, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURION Centurion 3.12 in. W X 5.5 in. L Brown Coin Envelopes , 500PK (90102)
- HSM OF AMERICA Shredder Bags, 58 gal.l, PK100 (2117)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK6 (BL77BP6M1)
- THE MAIN RESOURCE Adhesive Balance Weight Remover Red (110046)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100 (90720008)
- ICONEX Paper, Roll, 3""X90, 50Pk, Wh/Ca Pk (ICX90770047)
- ICONEX Paper, Roll, 2.25X85, 50Ctn Pk (ICX90780549)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- ICONEX Paper, Roll, 3""X225', 24Pk (ICX90781294)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24 (8838)
- TOPS Filler Paper, 8-1/2 x 5-1/2 In, PK100 (TOP62304)
- Iconex POS Paper Rolls