Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Paper Rolls, 0.69in Core, 2.31x356ft, Wt, PK24
Mfr # 9664
Zoro # G7513557
product price: $136.99
/pk 24, $5.71/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Core Diameter 0.69"
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
- Standards IBM Approved
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 9664
- Zoro # G7513557
- UPC # 50089243096648
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Core Diameter | 0.69" |
Sheet Size | 2.31" x 356 ft |
Details
Item | Paper |
Paper Color | White |
Characteristics | Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines |
Standards | IBM Approved |
Color | White |
Weight | 18.38 lbs |
Rolls Per Unit | 24 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Number of Parts | 1 |
Description
IconexTM Direct Thermal Printing Paper Rolls, 0.69" Core, 2.31" x 356 ft, White, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap FCSTAPE 1X50 Speed Tape with Peel & Stick Transfer Tape (FCSTAPE 1X50)
- FELLOWES LX25 Paper Shredder (FEL4300401)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-695-3)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 5 Dazzling Ribbon Cover Designs, Created by Alissandra Seelaus, 100PK (64524)
- ICONEX Paper, Roll, 3""X225', 24Pk (ICX90781294)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK100 (8677)
- ICONEX POS Thermal Receipt Paper, PK50 (9078-0569)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk (ICX90781283)
- ICONEX Paper, Roll, 82Mmx240', 4Pk (ICX90742242)
- XEROX Paper, Dig, Carbonless, 2-Part Pk (XER3R12420)
- Iconex POS Paper Rolls