Shop All Copy & Printer Paper
Iconex
Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835
Mfr # 59106
Zoro # G7569155
original price:
$126.99
11% off
new price: $111.99
/pk 835, $0.13/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Canary/Pink
- Size 8.5 x 11
- Weight 27.5 lbs
- Finish Coated
- Features Three-Part—Collated, 835 sets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 59106
- Zoro # G7569155
- UPC # 50089243591068
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White/Canary/Pink |
Weight | 27.5 lbs |
Finish | Coated |
Features | Three-Part—Collated, 835 sets. |
Paper/Media Color(s) | White/Canary/Pink |
Number of Parts | 3 |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Inkjet Printers; Laser Printers |
Print Color(s) | Black |
Sequence | Straight |
Paper Finish | Coated |
Description
IconexTM Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, 835/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (147-A05-P01)
- TAPE LOGIC Tape Logic® Labels, "Refrigerate Upon Arrival", 2 x 8", Red/White, 500/Roll (DL1640)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- SOUTHWORTH Paper, Parchment, 24No, vory (984C)
- Iconex Copy & Printer Paper