Shop All Copy & Printer Paper
Iconex
Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK1670
Mfr # 59102
Zoro # G7569940
product price: $215.99
/pk 1670, $0.13/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Canary/Pink
- Features Three-Part—Collated, 1,670 sets.
- Finish Coated
- Weight 54.8 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 59102
- Zoro # G7569940
- UPC # 50089243591020
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White/Canary/Pink |
Features | Three-Part—Collated, 1,670 sets. |
Finish | Coated |
Weight | 54.8 lbs |
Print Color(s) | Black |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper Finish | Coated |
Sequence | Straight |
Number of Parts | 3 |
Paper/Media Color(s) | White/Canary/Pink |
Description
IconexTM Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, 1,670/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMBIR Cleaning Sheets For Ambir A6 Scanners # Ps667, Ds687, Docketport 667, (SA625-CL)
- ZORO SELECT Lock Kit, For 4C Pedestal Mailboxes (97-75)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Black PK2 (PIL31031)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (3RB15)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- HAMMERMILL Color Copy Paper, 100 Bright, 28l, PK500 (10612-5)
- CANON Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White (0849V39604)
- Iconex Copy & Printer Paper