Shop All Copy & Printer Paper
Iconex
Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK2500
Mfr # 59101
Zoro # G7570327
product price: $184.99
/pk 2500, $0.07/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Canary
- Finish Coated
- Weight 53.85 lbs
- Size 8.5 x 11
- Features Two-Part—Collated, 2,500 sets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 59101
- Zoro # G7570327
- UPC # 50089243591013
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White/Canary |
Finish | Coated |
Weight | 53.85 lbs |
Features | Two-Part—Collated, 2,500 sets. |
Number of Parts | 2 |
Sequence | Straight |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper/Media Color(s) | White/Canary |
Print Color(s) | Black |
Brightness Rating (US) | 85 |
Paper Finish | Coated |
Paper Basis Weight (lb) | 20 lb Bond |
Description
IconexTM Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, 2,500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® INKZALL™ White Liquid Paint Marker 1-Piece (48-22-3712)
- XSTAMPER Pre-Inked Stamp, 10 Phrases, 3/16"x1-1/2", Red (XST81041)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- AVERY Avery® Two-Side Printable Business Card, 2" x 3-1/2", Ivory, 200 Cards/Pack (5876)
- UNIVERSAL Copy Paper - Multipurpose Paper, White, 8-1/2in x 11in, 20 lb., 5,000 Sheets/Carton (UNV91200)
- Iconex Copy & Printer Paper