Shop All Copy & Printer Paper
Iconex
Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250
Mfr # 59104
Zoro # G7570476
product price: $99.79
/pk 1250, $0.08/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Canary
- Weight 26.65 lbs
- Size 8.5 x 11
- Finish Coated
- Features Two-Part—Collated, 1,250 sets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 59104
- Zoro # G7570476
- UPC # 50089243591044
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White/Canary |
Weight | 26.65 lbs |
Finish | Coated |
Features | Two-Part—Collated, 1,250 sets. |
Brightness Rating (US) | 85 |
Paper Basis Weight (lb) | 20 lb Bond |
Print Color(s) | Black |
Number of Parts | 2 |
Sequence | Straight |
Paper/Media Color(s) | White/Canary |
Paper Finish | Coated |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
IconexTM Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, 1,250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Puppet Buddies, Cat, Black + White (PC004604)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNJ1)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- MARSH Marsh® Rolmark Fountain Roller, 1/Each (STRO41)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- HAMMERMILL Hammermill 102541 Color Copy/Laser Paper Photo White 100 Brightness 28lb 11 x 17 500 Sheets (102541)
- SCHOOL SMART PAPER DRAWING WHITE 9X12 50 LB REAM (PX4430AA-5987)
- PACON CORPORATION Pacon Corporation Pac66031 Rainbow Kraft Roll 100 Ft Red (PAC66031)
- Iconex Copy & Printer Paper