Shop All Copy & Printer Paper
Iconex
Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500
Mfr # 59103
Zoro # G7570808
product price: $126.99
/pk 2500, $0.05/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Coated
- Size 8.5 x 11
- Weight 26.65 lbs
- Features One-Part—Coated front and back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 59103
- Zoro # G7570808
- UPC # 50089243591037
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Coated |
Weight | 26.65 lbs |
Features | One-Part—Coated front and back. |
Brightness Rating (US) | 85 |
Paper Finish | Coated |
Print Color(s) | Black |
Paper Basis Weight (lb) | 20 lb Bond |
Number of Parts | 1 |
Paper/Media Color(s) | White |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
IconexTM Digital Carbonless Paper, 1-Part, 8.5 x 11, White, 2,500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN 3" x 5" Ruled Index Cards, Pk100 (991)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- BANKERS BOX Banker Box, Lgl, 800Lb, Wht/Blu, PK12 (0063201)
- UNIVERSAL ONE Numerical Index Tab 8-1/2 x 11", 1-31, Multicolor (UNV24814)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- DISCOVERY Paper, Multiprpse, 20#, 8.5X11 Pk (SNA12534)
- HAMMERMILL Paper, Colored, Blue, PK500 (10330-9)
- Iconex Copy & Printer Paper