Shop All Currency Holders
Iconex
Corrugated Cardboard Coin Storage w/Denom Printed On Side, Orng, PK50
Mfr # 61025
Zoro # G8175757
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Quarters
- Width 10.94"
- Color Orange
- Material Corrugated Cardboard
- Features Denomination Printed On Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iconex
- MFR # 61025
- Zoro # G8175757
- UPC # 50089243610257
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 10.94" |
Height | 30.38" |
Depth | 5" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Quarters |
Color | Orange |
Material | Corrugated Cardboard |
Features | Denomination Printed On Side |
Standards | Meets ABA Standards |
Weight | 24 lbs |
Maximum Number of Coins | 2000 |
Product Type | Box |
Description
IconexTM Corrugated Cardboard Coin Storage w/Denomination Printed On Side, Orange, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- BSC PREFERRED 5 x 5 x 30'' White Square Mailing Tubes, 25PK (S-2967)
- KLEENSLATE Large Barrel Attachable Eraser Cap for Dry Erase Markers, PK24 (0832)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Blue (21602)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- ICONEX Color-Coded Kraft Currency Straps, $10 Bill, $1000, Self-Stick, PK1000 (55031)
- ICONEX Color-Coded Kraft Currency Straps, $20 Bill, $2000, Self-Stick, PK1000 (55032)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- ICONEX Wrappers, Coin, Quarter Pk (ICX94190093)
- SPARCO Cash Box, w/ 2 Keys, 10 Compartments, 15-2/5"x10-1/2"x2-1/4, GY (SPR15500)
- Iconex Currency Holders