Shop All Currency Holders
Iconex
Corrugated Cardboard Coin Storage w/Denom Printed On Side, Green, PK50
Mfr # 61010
Zoro # G8175930
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dimes
- Color Brown/Green
- Width 8.06"
- Material Corrugated Cardboard
- Weight 22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iconex
- MFR # 61010
- Zoro # G8175930
- UPC # 50089243610103
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 8.06" |
Height | 3.19" |
Depth | 3.31" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Dimes |
Color | Brown/Green |
Material | Corrugated Cardboard |
Weight | 22 lbs |
Features | Denomination Printed On Side |
Standards | Meets ABA Standards |
Maximum Number of Coins | 2500 |
Product Type | Box |
Description
IconexTM Corrugated Cardboard Coin Storage w/Denomination Printed On Side, Green, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 24" x 6" x 6", Kraft, 25/Bundle (11R248)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1252)
- ICONEX Wrappers, Coin, Quarter Pk (ICX94190093)
- ICONEX Preformed Tubular Coin Wrappers, Quarters, $10, PK1000 (65072)
- ICONEX Strap, Bill, $2000, Violet Pk (ICX94190065)
- ICONEX Color-Coded Kraft Currency Straps, $10 Bill, $1000, Self-Stick, PK1000 (55031)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- ICONEX Clear Dual Deposit Bags, Tamper Evident, Plastic, 11 x 15, PK100 (PMF-58008)
- COMPONENT HARDWARE S/S Lockable Cash Drawer, Currency Tray (S95-1000)
- Iconex Currency Holders