Shop All Currency Holders
Iconex
Color-Coded Kraft Currency Straps, $20 Bill, $2000, Self-Stick, PK1000
Mfr # 55032
Zoro # G8176229
product price: $8.79
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Twenty Dollar Bills
- Color White/Violet
- Includes Includes 1,000 bands.
- Standards Color-coded to meet ABA standards
- Weight 1.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 55032
- Zoro # G8176229
- UPC # 89243900650
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Twenty Dollar Bills |
Color | White/Violet |
Includes | Includes 1,000 bands. |
Standards | Color-coded to meet ABA standards |
Weight | 1.2 lbs |
Paper Type | Kraft |
Paper Color | White |
Wrapper Type | Self-Adhesive |
Total Dollar Value | 2000 |
Description
IconexTM Color-Coded Kraft Currency Straps, $20 Bill, $2000, Self-Adhesive, 1000/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLOGY Recycled Filler Paper, 3/8" Ruled, Letter, 500 Sheets, PK2 (P2416)
- AT-A-GLANCE Calendar, Yrly, Dryerse, 24X18 (AAGAW506028)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- 3M Carton Sealing Tape, 72mm W, Clear (375+)
- ICONEX Clear Dual Deposit Bags, Tamper Evident, Plastic, 11 x 15, PK100 (PMF-58008)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- ICONEX Color-Coded Kraft Currency Straps, $10 Bill, $1000, Self-Stick, PK1000 (55031)
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $50, Self-Stick, PK1000 (55026)
- ICONEX Preformed Tubular Coin Wrappers, Quarters, $10, PK1000 (65072)
- PAP-R Wrappers, Coin, Flat, Quarters Pk (PQP30025)
- Iconex Currency Holders