Shop All Currency Holders
Iconex
Color-Coded Kraft Currency Straps, $10 Bill, $1000, Self-Stick, PK1000
Mfr # 55031
Zoro # G8176247
product price: $9.19
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Ten Dollar Bills
- Color White/Yellow
- Includes Includes 1,000 bands.
- Standards Color-coded to meet ABA standards
- Weight 1.189 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 55031
- Zoro # G8176247
- UPC # 89243900643
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Ten Dollar Bills |
Color | White/Yellow |
Includes | Includes 1,000 bands. |
Standards | Color-coded to meet ABA standards |
Weight | 1.189 lbs |
Paper Type | Kraft |
Total Dollar Value | 1000 |
Wrapper Type | Self-Adhesive |
Paper Color | White |
Description
IconexTM Color-Coded Kraft Currency Straps, $10 Bill, $1000, Self-Adhesive, 1000/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, Roll, 1371m L, PK6 (HP 200)
- 3M Transparent Tape, Clear, PK6 (600K6)
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- SCOTCH Double Sided Tape, 1/2 x 250 in., PK3 (3136)
- ICONEX Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000 (55010)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $50, Self-Stick, PK1000 (55026)
- ICONEX Preformed Tubular Coin Wrappers, Quarters, $10, PK1000 (65072)
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- PAP-R Wrapper, Coin, Auto, Penny, 1K' Pk (PQP50001)
- Iconex Currency Holders