Shop All Currency Holders
Iconex
Color-Coded Kraft Currency Strap, Dollar Bill, $50, Self-Stick, PK1000
Mfr # 55026
Zoro # G8176256
product price: $8.99
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dollar Bills
- Color White/Orange
- Weight 1.2 lbs
- Standards Color-coded to meet ABA standards
- Includes Includes 1,000 bands.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 55026
- Zoro # G8176256
- UPC # 89243900599
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dollar Bills |
Color | White/Orange |
Weight | 1.2 lbs |
Standards | Color-coded to meet ABA standards |
Includes | Includes 1,000 bands. |
Total Dollar Value | 50 |
Paper Type | Kraft |
Wrapper Type | Self-Adhesive |
Paper Color | White |
Description
IconexTM Color-Coded Kraft Currency Straps, Dollar Bill, $50, Self-Adhesive, 1000/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Bluetooth Module for use with G6124268 & G6124259 (PABI002)
- SHURTAPE Filament Tape, 24mm x 55m, 5.4 mil, PK36 (GS 501)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- QUARTET Multifunction Laser Pointer, Red, 450 ft. (MP-2800Q)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- ICONEX Clear Dual Deposit Bags, Tamper Evident, Plastic, 11 x 15, PK100 (PMF-58008)
- ICONEX Color-Coded Kraft Currency Straps, $20 Bill, $2000, Self-Stick, PK1000 (55032)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $100, Self-Stick, PK1000 (55027)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- CARMELLI Carmelli NG2131 Modifier Dice Cup with 5 Dice (bg2131)
- Iconex Currency Holders