Shop All Currency Holders
Iconex
Color-Coded Kraft Currency Strap, Dollar Bill, $100, Self-Stick, PK1000
Mfr # 55027
Zoro # G8176089
original price:
$10.99
10% off
new price: $9.89
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dollar Bills
- Color White/Blue
- Weight 1.08 lbs
- Standards Color-coded to meet ABA standards
- Includes Includes 1,000 bands.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 55027
- Zoro # G8176089
- UPC # 89243550275
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dollar Bills |
Color | White/Blue |
Weight | 1.08 lbs |
Standards | Color-coded to meet ABA standards |
Includes | Includes 1,000 bands. |
Paper Type | Kraft |
Wrapper Type | Self-Adhesive |
Total Dollar Value | 100 |
Paper Color | White |
Description
IconexTM Color-Coded Kraft Currency Straps, Dollar Bill, $100, Self-Adhesive, 1000/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Charades for Kids (300912)
- SCOTCH Sheet, Laminate, Lug, Clear, PK5 (LS8535G)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Red, 1000/Case (G12043C)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Contractor HD (PP12CB03)
- ICONEX Strap, Bill, $2000, Violet Pk (ICX94190065)
- ICONEX Wrappers, Coin, Quarter Pk (ICX94190093)
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- ICONEX Tubular Coin Wrappers, Pennies, $.50, Pop-Open Wrappers, PK1000 (53001)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- MAKITA X-LOCK 4 1/2x1/4x7/8" Metal and Stai (E-00430)
- Iconex Currency Holders