Shop All Currency Holders
Iconex
Color-Coded Kraft Currency Strap, $5 Bill, $500, Self-Adhesive, PK1000
Mfr # 55030
Zoro # G8175739
product price: $8.49
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Five Dollar Bills
- Color White/Red
- Includes Includes 1,000 bands.
- Weight 1.072 lbs
- Standards Color-coded to meet ABA standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 55030
- Zoro # G8175739
- UPC # 89243900636
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Five Dollar Bills |
Color | White/Red |
Includes | Includes 1,000 bands. |
Weight | 1.072 lbs |
Standards | Color-coded to meet ABA standards |
Total Dollar Value | 500 |
Wrapper Type | Self-Adhesive |
Paper Type | Kraft |
Paper Color | White |
Description
IconexTM Color-Coded Kraft Currency Straps, $5 Bill, $500, Self-Adhesive, 1000/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE General Purpose Fiberglass Reinforced Strapping Tape 3/4'' x 60 Yards 18mm x 55m (562GS49018)
- HP Printhead, HP 72, Cyan/Magenta (C9383A)
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- ICONEX Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000 (55010)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- ICONEX Strap, Bill, $2000, Violet Pk (ICX94190065)
- ICONEX Preformed Tubular Coin Wrappers, Quarters, $10, PK1000 (65072)
- ICONEX Color-Coded Kraft Currency Straps, $10 Bill, $1000, Self-Stick, PK1000 (55031)
- CONTROLTEK Heavy Duty Lay Flat Cash Box, 6 Compartments, 11.6 x 7.9 x 3.7, Sand (500132)
- Iconex Currency Holders