Shop All Copy & Printer Paper
This Product is Discontinued
Iconex
Amerigo Wide-Format Paper, 3in Core, 20lb, 36x500ft, Smooth White, PK2 (Discontinued)
Mfr # 9136
Zoro # G7569828
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Size 36" x 500 ft
- Finish Smooth
- Weight 47 lbs
- Features Copy-20—92 US brightness rating. Uncoated bond paper with a smooth finish. Perfect for low cost printing and copying. 3" core.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 9136
- Zoro # G7569828
- UPC # 50089243091360
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 36" x 500 ft |
Paper Roll Core Size | 3" |
Sheet/Roll Size | 36" x 500 ft |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Weight | 47 lbs |
Features | Copy-20—92 US brightness rating. Uncoated bond paper with a smooth finish. Perfect for low cost printing and copying. 3" core. |
Paper Basis Weight (lb) | 20 lb Bond |
Brightness Rating (US) | 92 |
Paper Finish | Smooth |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Rolls Per Unit | 2 |
Paper/Media Color(s) | White |
Description
IconexTM Amerigo Wide-Format Paper, 3" Core, 20 lb, 36" x 500 ft, Smooth White, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.