Shop All Copy & Printer Paper
Iconex
Amerigo Wide-Format Paper, 3in Core, 20lb, 24x500ft, Smooth White, PK2
Mfr # 9124
Zoro # G7570799
original price:
$109.99
12% off
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Finish Smooth
- Weight 31 lbs
- Size 24" x 500 ft
- Features Copy-20—92 US brightness rating. Uncoated bond paper with a smooth finish. Perfect for low cost printing and copying. 3" core.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iconex
- MFR # 9124
- Zoro # G7570799
- UPC # 50089243091247
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 24" x 500 ft |
Sheet/Roll Size | 24" x 500 ft |
Paper Roll Core Size | 3" |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Weight | 31 lbs |
Features | Copy-20—92 US brightness rating. Uncoated bond paper with a smooth finish. Perfect for low cost printing and copying. 3" core. |
Rolls Per Unit | 2 |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Brightness Rating (US) | 92 |
Paper/Media Color(s) | White |
Paper Finish | Smooth |
Description
IconexTM Amerigo Wide-Format Paper, 3" Core, 20 lb, 24" x 500 ft, Smooth White, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- ZORO SELECT Desk Pad (120748)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18686)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- PACON CORPORATION Pacon 1468796 Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White (1468796)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- Iconex Copy & Printer Paper