Shop All Copy & Printer Paper
Iconex
Amerigo Inkjet Bond Paper Roll, 2in Core, 20lb, 24x150ft, Uncoated Wht
Mfr # PMC44124
Zoro # G7569268
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 5.5 lbs
- Finish Uncoated
- Size 24" x 150 ft
- Sheet/Roll Size 24" x 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # PMC44124
- Zoro # G7569268
- UPC # 89243441245
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 24" x 150 ft |
Sheet/Roll Size | 24" x 150 ft |
Paper Roll Core Size | 2" |
Details
Item | Paper |
Color | White |
Weight | 5.5 lbs |
Finish | Uncoated |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Paper Basis Weight (lb) | 20 lb Bond |
Paper Finish | Uncoated |
Brightness Rating (US) | 92 |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Description
IconexTM Amerigo Inkjet Bond Paper Roll, 2" Core, 20 lb, 24" x 150 ft, Uncoated White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX4312)
- KRYLON Backpack (14S250000)
- TAPE LOGIC Tape Logic® Labels, "Quality Hold", 2" Circle, Fluorescent Orange, 500/Roll (DL1274)
- XEROX XEROX COMP WC 3655 HY (106R02740)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- C-LINE PRODUCTS C-Line Products Inc CLI87587 Scored Tent Cardstock White 50 Box (87587)
- SPRINGHILL Paper, 8.5X11, Index, 250, Gn Pk (SGH045100)
- Iconex Copy & Printer Paper