Iconex

3 1/8'' x 220' Full Tack Sticky Media Linerless Receipt Paper Roll, 32PK


product price: $625.99
/pk 32, $19.56/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For the perfect liner-free receipt paper with an adhesive backing use this Iconex 3 1/8'' x 220' full tack sticky media linerless receipt paper roll. Great for keeping track of transactions this adhesive receipt paper is the perfect choice for your establishment. It is the ideal label for your to-go purchases. With its 3 1/8'' x 220' size this item provides ample receipt paper for all your printing needs. This roll boasts a fully-adhesive backing which will stick completely to your desired surface while still being fully repositionable. It is also snag resistant and forms to the surface that it is applied to. This allows you to stick this adhesive receipt to nearly any surface.This full tack paper is designed to withstand high-heat environments from 180 degrees Fahrenheit to 220 degrees Fahrenheit. This makes it ideal for use with high-temperature foil to-go containers. It also boasts easy on-demand receipt sizing allowing you to control the size of your receipt. Sticky media is perfect for restaurants and chains quick service establishments made to order restaurants delis and pizza shops. This item is compatible with a wide variety of printers for increased versatility. Keep this paper on hand so you are prepared to quickly print your receipts and keep up with your dinnertime rush!Overall Dimensions:Roll Length: 220'Paper Width: 3 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.