Shop All Two Way Radios
Icom
Two-Way Radio, VHF, Black, 12nHx18inL
Mfr # A220B
Zoro # G1856657
product price: $3,105.99
/ea
Free Shipping & Returns
$3,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 20
- License Required Yes
- Radio Application Aviation
- Output Watts 8 W
- Radio Series A220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # A220B
- Zoro # G1856657
- UPC # 0731797022912
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Display Dimensions | 3/4 in x 3 in |
Width | 13 in |
Height | 12 in |
Length | 18 in |
Display Width | 3/4 in |
Display Length | 3 in |
Description
Transceiver, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 20, Minimum Frequency 118 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 0, Output Power 8 W, Display Type Numeric, Radio Series A220, Repeater Capable No, Encryption-Capable No, Channel Scan Yes, Audio Output 60 mW, 5 W, Radio Application Aviation, Product Type Transceiver, Radio Type Vehicle-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-2)
- ICOM Portable Two Way Radio, Analog, UHF Band (F2000S 89 USA)
- ICOM Mobile Two Way Radio, VHF Band, Black (M330 BLACK)
- ICOM Portable Two Way Radio, VHF, IP54 (A120 24 USA)
- ICOM Portable Two Way Radio, Submersible, 6W (M73 PLUS 71 USA)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (R8600 02)
- ICOM Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg (F3001 51 RC USA)
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- Icom Two Way Radios & Accessories