Shop All Two Way Radio Accessories
Icom
Speaker Microphone, 2" L x 3-1/4" W
Mfr # HM154
Zoro # G1624391
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Remote
- For Use With 2730A, ID4100A, ID5100A, Mfr. No. 2300H
- Push To Talk Yes
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # HM154
- Zoro # G1624391
- UPC # 731797813428
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Height (In.) | 8 1/4 in |
Width (In.) | 3 1/4 in |
Details
Material | Plastic |
Item | Hand Microphone |
Type | Remote |
For Use With | 2730A, ID4100A, ID5100A, Mfr. No. 2300H |
Push To Talk | Yes |
Radio Connector Type | Modular Connector |
Keypad Included | No |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Series | 2730A, ID5100A, V3500 |
Compatible Radio Manufacturer Model Number | IC-2725, IC-E208 |
Compatible Radio Brand | Icom |
Description
Hand Microphone, Product Type Hand Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series 2730A, ID5100A, V3500, Compatible Radio Manufacturer Model Number IC-2725, IC-E208, Compatible Radio Grainger Model Number 492D53, 492F46, 803YY3, Earpiece Jack Size Not Applicable, Radio Connector Type Modular Connector, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSALK006BL (CS-ALK006BL)
- KOSS Collapsible Stereo Headphone, UR20 (194697)
- MIGHTY MAX BATTERY 12V 5Ah Security Alarm Battery Replaces ELK-1250 (ML5-12207)
- ILC Replacement for GAF Regent replacement light bulb lamp (REGENT GAF)
- ICOM Antenna, 430-470MHz, 5-1/2" L (FASC57U)
- ICOM Microphone, Use With ICOM IP100H (HM152)
- ICOM Rechargable Battery, Black, Lithium-Ion (BP292UL)
- ICOM Microphone, For Use With Mfr. No. M73 (HM202)
- ICOM Speaker Microphone, 2-5/8" H, 3-3/4" W (HM205RB)
- ICOM Charger, Charges 1 Unit (BC160)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4119A)
- Icom Two Way Radios & Accessories