Shop All Two Way Radio Accessories
Icom
Speaker Microphone, 2-1/4" H, 3-3/4" W
Mfr # HM205B
Zoro # G3337140
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Includes Coil Cord, Microphone
- Type Marine Radios
- For Use With M424G, Mfr. No. M506
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # HM205B
- Zoro # G3337140
- UPC # 731797019738
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 36 in |
Height (In.) | 2 1/4 in |
Width (In.) | 3 3/4 in |
Details
Material | ABS Plastic |
Item | Speaker Microphone |
Includes | Coil Cord, Microphone |
Type | Marine Radios |
For Use With | M424G, Mfr. No. M506 |
Push To Talk | Yes |
Compatible Radio Type | Desktop |
Keypad Included | No |
Compatible Radio Series | M424G |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | M424G |
Radio Connector Type | Molex |
Noise Prevention | Noise Cancelling |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M424G, Compatible Radio Manufacturer Model Number M424G, Compatible Radio Grainger Model Number 460T31, Earpiece Jack Size Not Applicable, Radio Connector Type Molex, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material ABS Plastic, Cord Length 17 in, Waterproof Yes, IP Rating IPX8, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- MIDLAND RADIO Weather Radio, Black, Channels AM/FM, NOA (WR400)
- STANLEY Universal TV Strap, Heavy Duty Cord (ASR-001)
- NITECORE NL1485 850mAh 14500 Rechargeable Battery (NL1485)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- ICOM Headset, Behind the Ear, On Ear (HS94)
- ICOM Antenna, 8" L, w/ Mfr. No. A14, A24 (FAB02AR)
- ICOM Carry Case, Nylon (NCF1035C)
- ICOM Cable, 1/8" L x 4-1/2" W (OPC589)
- ICOM Microphone, Remote, Mfr. No. M604A (HM126RB)
- CAT Auxiliary Cable, Nylon, 120" H, Black (CAT-AUX-BLK)
- Icom Two Way Radios & Accessories