Shop All Two Way Radio Accessories
This Product is Discontinued
Icom
Speaker, 6-1/8" L x 8" W (Discontinued)
Mfr # SP34
Zoro # G1615203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category External Speakers
- Material Plastic
- Type Audio Accessory
- For Use With 2300H, 7100, 718, 7300, 7610, 7700, 78, 9100, Mfr. No. R9500
- Length (In.) 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # SP34
- Zoro # G1615203
- UPC # 731797013088
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 1/8 in |
Height (In.) | 18 in |
Width (In.) | 8 in |
Details
Sub-Category | External Speakers |
Item | Speaker |
Material | Plastic |
Type | Audio Accessory |
For Use With | 2300H, 7100, 718, 7300, 7610, 7700, 78, 9100, Mfr. No. R9500 |
Voltage | 110V AC |
Accessory Type | Speaker |
Description
Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.