Shop All Two Way Radio Accessories
Icom
Push to Talk Switch, For Aviation Radios
Mfr # PTT SW
Zoro # G0321627
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Icom Aviation Radios
- Connector 3.5mm Mono
- Product Type Push to Talk Switch
- Compatible Radio Brand Icom
- Compatible Radio Series A120, A16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # PTT SW
- Zoro # G0321627
- Country of Origin Korea, Republic of
- Category Two Way Radio Accessories
Dimensions
Details
Item | Push-to-Talk Switch |
For Use With | Icom Aviation Radios |
Connector | 3.5mm Mono |
Product Type | Push to Talk Switch |
Compatible Radio Brand | Icom |
Compatible Radio Series | A120, A16 |
Compatible Audio Accessory Brand | Icom |
Description
Push-to-Talk Switch, Product Type Push-to-Talk Switch, Compatible Audio Accessory Brand Icom, Compatible Radio Brand Icom, Compatible Radio Series A120, A16, Earpiece Size Not Applicable, Color Black, Compatible Radio Grainger Model Number 49AF16, 49AF17, 55AA12, 55AA13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- PROPAC AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE) (D1200)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- ICOM Rechargable Battery, Black, Lithium-Ion (BP292UL)
- ICOM Earphone Microphone, Blk, 3 ft. Cord, 2-Pin (HM128L)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- ICOM Antenna, 5-11/16" L x 3-1/2" W (AH8000)
- ICOM Belt Clip, Plastic (MBB3)
- ICOM Adapter, 11/16" L x 4" W (OPC2144)
- EMPIRE Empire BLI-BKB1210 7.4V Harris & GE & Ericsson & Macom BKB1210 3.2Ah Battery - 23.68 watt (BLI-BKB1210)
- Icom Two Way Radio Accessories