Shop All Two Way Radio Accessories
Icom
Power Supply, 5/16" L x 1" W
Mfr # OPC1309
Zoro # G1625064
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Rubber/Plastic
- Type Audio Accessory
- For Use With IDRP4000V, Mfr. No. IDRP2000V
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icom
- MFR # OPC1309
- Zoro # G1625064
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3/8 in |
Width (In.) | 1 in |
Height (In.) | 6 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Rubber/Plastic |
Item | Power Supply Cable |
Type | Audio Accessory |
For Use With | IDRP4000V, Mfr. No. IDRP2000V |
Voltage | 12V DC |
Accessory Type | Power Supply |
Compatible Repeater Manufacturer Model Number | ID-RP2000V, ID-RP2C, ID-RP2D, ID-RP2V, ID-RP4000V |
Compatible Repeater Brand | Icom |
Description
Power Supply Cable, Product Type Power Supply Cable, Compatible Repeater Brand Icom, Compatible Repeater Manufacturer Model Number ID-RP2000V, ID-RP2C, ID-RP2D, ID-RP2V, ID-RP4000V, Overall Width 1 in, Material Plastic, Rubber, Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (35121)
- ILC Replacement for Kenwood Knb-33l (KNB-33L KENWOOD)
- ILC Replacement for Dantona A98l-0031-0025 (A98L-0031-0025 DANTONA)
- ICOM MFR# SP41, H:6", Cord:36 (SP41)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M36 (FASC58V)
- ICOM Headset, Behind the Ear, On Ear (HS94)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM154)
- ICOM Ear Loop Earpiece, Black, 45" Cord Length (SP27)
- POWERSTAR Replacement Battery Ml7-12-12 Volt 7.2 Ah Sla Battery (PS12-9-03)
- Icom Two Way Radio Accessories