Shop All Two Way Radio Accessories
Icom
Power Supply, 11/16" L x 2" W
Mfr # OPC025D
Zoro # G1624985
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Rubber/Plastic
- Type Audio Accessory
- For Use With 718, Mfr. No. 78
- Length (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # OPC025D
- Zoro # G1624985
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3/4 in |
Width (In.) | 2 in |
Height (In.) | 2 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Rubber/Plastic |
Item | Power Supply Cable |
Type | Audio Accessory |
For Use With | 718, Mfr. No. 78 |
Voltage | 12V DC |
Accessory Type | Power Supply |
Compatible Charger Brand | Icom |
Compatible Radio Series | 706, 718, 756 |
Compatible Radio Manufacturer Model Number | 706MK2, 706MK2G, 718, 756PRO, 756PRO2 |
Compatible Charger Manufacturer Model Number | 718, 78 |
Compatible Radio Type | Desktop |
Compatible Radio Brand | Icom |
Description
Power Supply Cable, Product Type DC Power Cord, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 706, 718, 756, Compatible Radio Manufacturer Model Number 706MK2, 706MK2G, 718, 756PRO, 756PRO2, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number 718, 78, Length 3/4 in, Voltage 12 V DC, Overall Width 2 in, Material Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- APC Replacement Battery 110, RBC110 (APCRBC110)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- ICOM Power Supply, 5/16" L x 1" W (OPC1309)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- ICOM Belt Clip, Polycarbonate (MB94)
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- ICOM Desktop Microphone, Dynamic (SM26)
- ICOM External Speaker, Hands Free (SP35)
- MOTOROLA Cable, Type Micro USB, 48" L (CB000262A01)
- Icom Two Way Radio Accessories