Shop All Two Way Radio Accessories
Icom
Power Supply, 1-3/16" L x 2-1/2" W
Mfr # OPC1380
Zoro # G1625012
product price: $60.29
/ea
$60.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Rubber/Plastic
- Type Audio Accessory
- For Use With Mfr. No. IDRP2C
- Length (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # OPC1380
- Zoro # G1625012
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 1/4 in |
Width (In.) | 2 1/2 in |
Height (In.) | 3 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Rubber/Plastic |
Item | Power Supply Cable |
Type | Audio Accessory |
For Use With | Mfr. No. IDRP2C |
Voltage | 12V DC |
Accessory Type | Power Supply |
Compatible Repeater Manufacturer Model Number | ID-RP2000V, ID-RP2C, ID-RP2D, ID-RP2V, ID-RP4000V |
Compatible Repeater Brand | Icom |
Description
Power Supply Cable, Product Type Power Supply Cable, Compatible Repeater Brand Icom, Compatible Repeater Manufacturer Model Number ID-RP2000V, ID-RP2C, ID-RP2D, ID-RP2V, ID-RP4000V, Overall Width 2 1/2 in, Material Plastic, Rubber, Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- MIGHTY MAX BATTERY 12V 10AH Battery for H.D. Hudson 13854 (ML10-1207)
- POPSOCKETS PopGrip, Vintage American Flag (801697)
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- ICOM Carry Case, Straight Clip, Nylon (NCF3000 CLIP)
- ICOM Antenna, 470-512MHz, 5-1/2" L (FASC72U)
- ICOM Speaker Microphone, 2-1/4" H, 3-3/4" W (HM205B)
- ICOM Adapter Card Connector, Polycarbonate (MBA3)
- ICOM Ear Loop Earpiece, Black, 45" Cord Length (SP27)
- PROCOMM Procomm 12MFPL 12 in. RG58 PL259 to Female Motorola Adapter (12MFPL)
- Icom Two Way Radio Accessories