Shop All Two Way Radios
Icom
Portable Two Way Radio, Submersible, 6W
Mfr # M73 PLUS 71 USA
Zoro # G0321487
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M73
- Number of Channels 88
- License Required Yes
- Radio Sub-Category Marine
- Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # M73 PLUS 71 USA
- Zoro # G0321487
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Height | 1 3/16 in |
Length | 2 5/64 in |
Width | 4 31/32 in |
Display Width | 2 mm |
Display Length | 3 mm |
Description
Marine Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 88, Output Power 6 W, Minimum Frequency 156.025 MHz, Maximum Frequency 163.275 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series M73, Battery Life 18 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- PROPLUS 6V 9Ah Peg Perego Replacement Toy Battery (PR3361620)
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (R8600 02)
- ICOM Mobile Two Way Radio, UHF Band, Black (7300 02)
- ICOM Portable Two Way Radios, Analog, VHF Band (M37 31 USA)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- ICOM Portable Two Way Radio, Analog, UHF Band (F2000S 89 USA)
- RITRON Wireless Intercom, VHF, Black, 800mW (RQX-111-BLK)
- Icom Two Way Radios & Accessories