Shop All Two Way Radios
Icom
Portable Two Way Radio, ICOM F52D Series
Mfr # F62D 27 USA
Zoro # G4842603
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 512
- License Required Yes
- Channel Scan Yes
- Battery Life 13 hr
- Output Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # F62D 27 USA
- Zoro # G4842603
- UPC # 731797028709
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Length | 8 in |
Height | 2 in |
Width | 9 in |
Display Width | 1 mm |
Display Length | 3 1/2 mm |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 512, Output Power 5 W, Minimum Frequency 450 MHz, Maximum Frequency 512 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series F62D, Battery Life 13 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- ILC Replacement for Eiki 610 346 9607 Lamp & Housing (610 346 9607 LAMP & HOUSING EIKI)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR736 392 (EB-SR41)
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-tbf18u (RAM-VP-TBF18U RAM MOUNTS)
- ICOM Mobile Two Way Radio, ICOM M424G Series (M424G BLACK)
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 (A16 41 USA)
- ICOM Mobile Two Way Radio, UHF Band, Black (7610 22)
- ICOM Two-Way Radio, VHF, Blk, 3-1/2inHx15-1/2inL (A220)
- ICOM Portable Two Way Radio, Submersible, 6W (M73 PLUS 71 USA)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- BUSHNELL Adventure 1-Watt 40-Channel FRS Walkie-Talkie Pair, Black, (LPX350)
- Icom Two Way Radios