Shop All Two Way Radios
Icom
Portable Two Way Radio, ICOM F52D Series
Mfr # F62D 17 USA
Zoro # G4860331
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 512
- License Required Yes
- Radio Series F62D
- Radio Type Handheld
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # F62D 17 USA
- Zoro # G4860331
- UPC # 731797028525
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Width | 9 in |
Height | 2 in |
Length | 8 in |
Display Length | 3 1/2 mm |
Display Width | 1 mm |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 512, Output Power 5 W, Minimum Frequency 400 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series F62D, Battery Life 13 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Ultimate Lithium AA 1.5 V Camera Battery L91BP-4 4 pk (L91SBP-4)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4022B)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 20 in. (61106)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- ICOM Two-Way Radio, VHF, Blk, 3-1/2inHx15-1/2inL (A220)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (2730A 35)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- ICOM Portable Two Way Radio, Submersible, 6W (M73 PLUS 71 USA)
- ICOM Portable Two Way Radios, Analog, VHF Band (M37 31 USA)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS800-SV1)
- Icom Two Way Radios & Accessories