Shop All Two Way Radios
Icom
Portable Two Way Radio, ICOM A25 Series
Mfr # A25C 86 USA
Zoro # G4813197
product price: $517.00
/ea
Free Shipping & Returns
$517.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 300
- License Required Yes
- Digital/Analog Analog
- Selectable Frequencies Yes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # A25C 86 USA
- Zoro # G4813197
- UPC # 731797028815
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Width | 9 1/2 in |
Length | 9 in |
Height | 3 1/2 in |
Display Width | 5 mm |
Display Length | 4 mm |
Description
Handheld Two-Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 300, Output Power 6 W, Minimum Frequency 118 MHz (Receiver), 118 MHz (Transmitter), Maximum Frequency 136.992 MHz (Receiver), 136.992 MHz (Transmitter), Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series A25, Battery Life 10 hr, Number of Radios Included 1, Waterproof Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery It-yb670 6 Volt 7AH Sealed Lead Acid Battery (IT-YB670 6 VOLT 7AH SEALED LEAD ACID BATTERY BATT)
- PEERLESS TV Wall Mount, For Televisions (HPF650)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (2730A 35)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- ICOM Portable Two Way Radio, VHF, IP54 (A120 24 USA)
- ICOM DesktopHamRadio, 9 3/8"L, 9 3/8"W, 3 7/8"H (9700 12)
- UNIDEN Uniden PRO510XL CB Radio w/7W Audio Output (PRO510XL)
- Icom Two Way Radios & Accessories