Shop All Two Way Radios
Icom
Portable Two Way Radio, Analog/Digital
Mfr # F3400DS 51 USA
Zoro # G1624209
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 32
- License Required Yes
- Digital Codes Programmable
- FCC Narrow Band Compliant Yes
- Outdoor Range (Miles) 3 to 5 mi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # F3400DS 51 USA
- Zoro # G1624209
- UPC # 731797026583
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Height | 7 in |
Length | 2 in |
Width | 8 1/2 in |
Display Length | 4 mm |
Display Width | 3 mm |
Description
Handheld Two Way Radio, Band Type VHF, Radio Transmission Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 32, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series F3400D, Battery Life 8 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bionet Oximete Oxy9 Wave Battery (OXIMETE OXY9 WAVE)
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER210)
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY 10 Pack (ML12-12F2MP10382127)
- ICOM Mobile Two Way Radio, UHF Band, Black (7300 02)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (ID5100AD 15 USA)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (R8600 02)
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 (A16 41 USA)
- ICOM Portable Two Way Radios, Analog, Black (M85 21 USA)
- ICOM Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg (F3001 51 RC USA)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- Icom Two Way Radios