Shop All Two Way Radio Accessories
Icom
Portable Charger, Charges 1 Unit
Mfr # BC167SA
Zoro # G6413325
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS plastic
- Charges Up To 1 Unit
- Height 3 in
- For Use With A24, Mfr. No. A6
- Charge Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icom
- MFR # BC167SA
- Zoro # G6413325
- UPC # 731797004567
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 3 in |
Length | 3 3/4 in |
Width | 2 1/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Material | ABS plastic |
Item | AC Adapter |
Charges Up To | 1 Unit |
For Use With | A24, Mfr. No. A6 |
Charge Time | 1 hr |
Voltage | 110 |
Standards | CE Approved |
Product Type | Portable Charger |
Compatible Radio Brand | Icom |
Number of Batteries Charged | 1 |
Number of Chargers Included | 1 |
Minimum Recharge Time | 1 hr |
Compatible Radio Manufacturer Model Number | A24, A6 |
Compatible Radio Series | A25C, A25N, ID50A, ID52A |
Number of Radios Charged | 1 |
Maximum Recharge Time | 3 hr |
Description
AC Adapter, Product Type AC Adapter, Compatible Radio Brand Icom, Compatible Radio Series A25C, A25N, ID50A, ID52A, Compatible Radio Manufacturer Model Number A24, A6, Compatible Radio Grainger Model Number 460R93, 460R94, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 100 to 240 V AC, Minimum Recharge Time 1 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 128Gb Usb 3.0 Flash Drive (USB3FD128GB-AX)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- ICOM Antenna Tuner, 6-3/4" L x 11-7/8" W (AT130)
- ICOM Carry Case, Leather (LCF1000S)
- ICOM Microphone, Use With ICOM IP100H (HM152)
- ICOM Communication Software (RCFS10)
- ICOM Microphone, Remote, Mfr. No. M604A (HM126RB)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- Icom Two Way Radios & Accessories