Shop All Two Way Radios
This Product is Discontinued
Icom
Portable 2-Way Radio, VHF, 5W (Discontinued)
Mfr # F1000 86
Zoro # G0378887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series IC-F1000/T/S
- Number of Channels 16
- License Required Yes
- Standards MIL 810 G
- Width 4 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # F1000 86
- Zoro # G0378887
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Width | 4 25/64 in |
Length | 2 1/6 in |
Height | 31/32 in |
Description
Portable Two Way Radios, Band Type VHF, License Required Yes, Number of Channels 16, Radio Series ICOM IC-F1000/T/S, Battery Life 14 hr, Radio Type Handheld
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.