Icom

Portable 2-Way Radio, MDC PTT ID/Emerg (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Two Way Radios

Key Features

  • Series IC-F2000/T/S
  • Number of Channels 16
  • License Required Yes
  • Color Black
  • Height 31/32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 31/32 in
Length 2 11/64 in
Width 4 25/64 in

Description

Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 16, Radio Series Icom IC-F2000/T/S, Battery Life 14 hr, Radio Type Handheld

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products