Shop All Two Way Radio Accessories
Icom
Mounting Bracket Kit, 2" L x 2" W
Mfr # MB2730R1
Zoro # G1624732
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounting Brackets and Installation Hardware
- Material Plastic
- Type Portable
- Includes Screws, Suction Mount Stand
- For Use With Mfr. No. 2730A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # MB2730R1
- Zoro # G1624732
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 2 in |
Height (In.) | 4 in |
Details
Sub-Category | Mounting Brackets and Installation Hardware |
Material | Plastic |
Item | Mounting Base and Controller Bracket Kit |
Type | Portable |
Includes | Screws, Suction Mount Stand |
For Use With | Mfr. No. 2730A |
Accessory Type | Mounting Bracket Kit |
Compatible Radio Manufacturer Model Number | 2730A |
Number of Pieces | 1 |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Brand | Icom |
Compatible Radio Series | 2730A |
Description
Mounting Base and Controller Bracket Kit, Product Type Mounting Base and Controller Bracket Kit, Compatible Radio Manufacturer Model Number 2730A, Compatible Radio Grainger Model Number 492D53, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series 2730A, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Screws, Suction Mount Stand, Overall Height 4 in, Length 2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 1.5V AAA Alkaline, 40PK (ZEUS AAA)
- ILC Replacement for Husqvarna 588 14 64-01 Battery (588 14 64-01)
- ILC Replacement for Dyson 968670-03 Battery (968670-03 BATTERY DYSON)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- ICOM Carry Case, Leather (LCF1000S)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- ICOM Cable, w/ Mfr. No. A6, A14, A24 (OPC515L)
- ICOM Communication Software (RCFS10)
- ICOM Carry Case, Nylon (NCF1000C)
- ICOM Antenna, 1/8" L x 1/2" W (FASC55V)
- STANDARD HORIZON Leather Case w/Swivel Belt Clip f/HX400 Handheld VHF (SHC-19)
- Icom Two Way Radio Accessories