Shop All Two Way Radio Accessories
Icom
Mounting Bracket Kit, 2" L x 2" W
Mfr # MB2730R
Zoro # G1624750
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounting Brackets and Installation Hardware
- Material Plastic
- Type Portable
- Includes Mobile Adapter, Screws
- For Use With Mfr. No. 2730A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # MB2730R
- Zoro # G1624750
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Height (In.) | 4 in |
Width (In.) | 2 in |
Details
Sub-Category | Mounting Brackets and Installation Hardware |
Item | Mounting and Controller Bracket Kit |
Material | Plastic |
Type | Portable |
Includes | Mobile Adapter, Screws |
For Use With | Mfr. No. 2730A |
Accessory Type | Mounting Bracket Kit |
Compatible Radio Manufacturer Model Number | 2730A |
Compatible Radio Brand | Icom |
Number of Pieces | 1 |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Series | 2730A |
Description
Mounting and Controller Bracket Kit, Product Type Mounting and Controller Bracket Kit, Compatible Radio Manufacturer Model Number 2730A, Compatible Radio Grainger Model Number 492D53, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series 2730A, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Mobile Adapter, Screws, Overall Height 4 in, Length 2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- ALLSOP Mouse Pad w/Wrist Support, Blue, Foam (ASP30206)
- ICOM Power Supply, 11/16" L x 2-1/4" W (OPC1132)
- ICOM Antenna, 5-11/16" L x 3-1/2" W (AH8000)
- ICOM Headset, Behind the Ear, On Ear (HS94)
- ICOM Power Supply, 5/16" L x 1" W (OPC1309)
- ICOM Charger, 220VAC, 3-1/2" H x 1-3/4" L (BC147SE 15)
- ICOM MFR# HM184UL, H:3", Cord:18 (HM184UL)
- MOTOROLA Earbud, Black, 11-1/2 In. L (NNTN8294A)
- Icom Two Way Radio Accessories