Shop All Two Way Radio Accessories
Icom
Mounting Bracket, 5-1/8" L, 2-1/2" H
Mfr # MB130
Zoro # G6412841
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Landmobile, Avionics
- Material Metal
- Type Mounting Bracket for Rapid Charger
- For Use With BC190, Mfr. No. BC160
- Length (In.) 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # MB130
- Zoro # G6412841
- UPC # 731797013132
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 5 1/8 in |
Height (In.) | 2 1/2 in |
Width (In.) | 4 1/4 in |
Details
Sub-Category | Landmobile, Avionics |
Material | Metal |
Item | Charger Mounting Bracket |
Type | Mounting Bracket for Rapid Charger |
For Use With | BC190, Mfr. No. BC160 |
Accessory Type | Mounting Bracket |
Compatible Radio Series | F14, F3001, F3011, F3021, F3161, F4001, F4011, F4021, F4161, T70A, V80 |
Compatible Radio Brand | Icom |
Compatible Radio Type | Handheld |
Number of Pieces | 1 |
Compatible Radio Manufacturer Model Number | BC160, BC190, MB130 |
Description
Charger Mounting Bracket, Product Type Charger Mounting Bracket, Compatible Radio Manufacturer Model Number BC160, BC190, MB130, Compatible Radio Grainger Model Number 492D79, 492D80, 52VU74, 52VU75, Material Metal, Compatible Radio Brand Icom, Compatible Radio Series F14, F3001, F3011, F3021, F3161, F4001, F4011, F4021, F4161, T70A, V80, Compatible Radio Type Handheld, Number of Pieces 1, Overall Height 2 1/2 in, Length 5 1/8 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Cubicle Flat Panel Monitor Mount (33098)
- ILC Replacement for Epson Emp-52 Lamp & Housing (EMP-52 LAMP & HOUSING EPSON)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- AUDIOVOX 12' Wht Handset Cord (TP280WRV)
- ICOM Speaker Microphone, 2-1/4" H, 3-3/4" W (HM205B)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- ICOM MFR# HM184UL, H:3", Cord:18 (HM184UL)
- ICOM External Speaker, Hands Free (SP35)
- ICOM Microphone, Waterproof, For Mfr. No. M36 (HM165)
- ICOM Antenna, 6" L, w/ Mfr. No. M88 (FAS59V)
- ICOM Belt Clip, Polycarbonate (MB103)
- Icom Two Way Radios & Accessories