Shop All Two Way Radio Accessories
Icom
Mounting Bracket, 1-5/8" L x 5-1/2" W
Mfr # MB118
Zoro # G1624802
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounting Brackets and Installation Hardware
- Material Aluminum
- Type Portable
- For Use With 7300, Mfr. No. 7200
- Length (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # MB118
- Zoro # G1624802
- UPC # 731797003911
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 5/8 in |
Width (In.) | 5 1/2 in |
Height (In.) | 3 in |
Details
Sub-Category | Mounting Brackets and Installation Hardware |
Item | Mounting Bracket |
Material | Aluminum |
Type | Portable |
For Use With | 7300, Mfr. No. 7200 |
Accessory Type | Mounting Bracket |
Compatible Radio Brand | Icom |
Compatible Radio Series | 7200, 7300 |
Compatible Radio Type | Vehicle-Mounted |
Number of Pieces | 1 |
Compatible Radio Manufacturer Model Number | 7200, 7300 |
Description
Mounting Bracket, Product Type Mounting Bracket, Compatible Radio Manufacturer Model Number 7200, 7300, Compatible Radio Grainger Model Number 492D58, Material Aluminum, Compatible Radio Brand Icom, Compatible Radio Series 7200, 7300, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Overall Height 3 in, Length 1 5/8 in, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sonnenschein Sl-550/s (SL-550/S SONNENSCHEIN)
- MIGHTY MAX BATTERY 12V 7.2AH Sealed Lead Acid Battery for Electric Trolling Motor (ML7-122226)
- SOLAHD Din Rail Power Supply, 6 A, 30 W (SVL65100)
- EREPLACEMENTS Epson Lamp, ELPLP77-OEM (ELPLP77-OEM)
- ICOM Antenna, 7-1/2" L, w/ Mfr. No. M73 (FAS64V)
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM207)
- ICOM Carry Case, Nylon (NCF1035C)
- ICOM Speaker Microphone, 9-1/4" L x 3-1/8" W (HM184H)
- ICOM Charger, For BP279, 1 Unit (BC213)
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- Icom Two Way Radios & Accessories